Order Entry
Finland
ContactUsLinkComponent
Vacuum pump, type N 96, LABOPORT®
Vacuum pump, type N 96, LABOPORT®
Catalog # 181-0583
Supplier:  KNF
undefined
Vacuum pump, type N 96, LABOPORT®
Catalog # 181-0583
Supplier:  KNF

Specifications

  • Flow rate:
    7 L/min (delivery at atm. pressure)
  • Max. pressure:
    2,5 (bar G) [Operating pressure]
  • Description:
    N 96 Mini diaphragm vacuum pump
  • Electrical:
    100 - 240 V, 50/60 Hz, 19 W, 1,25 A
  • W×D×H:
    156×75×119 mm
  • Final vacuum:
    <130 mbar abs. (ultimate vacuum)
  • Connections:
    Gas connections: NPT 1/8 – hose connector ID 6
  • Weight:
    1,3 kg
  • Pk:
    1

Specifications

About this item

This N 96 diaphragm vacuum pump combines a high flow rate with a compact design, saving valuable space in the laboratory.

  • Very small footprint and maintenance-free
  • Chemically resistant and oil-free
  • Integrated rotational speed control
  • IP 40 protection class
  • PTFE-coated diaphragm for use with aggressive/corrosive gases and vapours

This has manual rotational speed control, very energy efficient, and can be optimally adjusted in accordance with the application. Potential applications include filtration, SPE, and liquid aspiration using a vacuum.

Pumphead material: PPS
Valve material: FKM