Thermal transfer ribbon for printer, R7942 series
BRDY237556
: Brady
- Colour:Black
- Description:Thermal transfer printer ribbon, R7942 series, ink on the side
- Length:100 m
- Pk:1
- For:BP1244, BP1344
Waxed ribbon for general use on paper and for temporary identification.
- Width: 110 mm
: One print ribbon/box.