Order Entry
Finland
ContactUsLinkComponent
Chloramine-B-hydrate ≥80.0% (by titrimetric analysis)
Chloramine-B-hydrate ≥80.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
Chloramine-B-hydrate ≥80.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Light yellow powder to crystal
  • Purity (Iodometric Titration):
    min. 80.0 % (calcd.on dried substance)
  • Drying loss:
    max. 15.0 %

Specification Test Results

Related Information