Order Entry
Finland
ContactUsLinkComponent
Adenosine-3',5'-cyclic monophosphate (cAMP) ≥99.0% (by HPLC)
Adenosine-3',5'-cyclic monophosphate (cAMP) ≥99.0% (by HPLC)
Supplier:  TCI
Certificates
Adenosine-3',5'-cyclic monophosphate (cAMP) ≥99.0% (by HPLC)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Purity (HPLC):
    min. 99.0 area%
  • Purity (with Total Nitrogen):
    min. 98.0 % (calcd.on anh.substance)
  • Specific rotation [a]20/D:
    -48.0 to -52.0 deg (C=0.7,H2O)
  • Water:
    max. 12.0 %

Specification Test Results