Industrial overalls, Mach 2 Corporate
Supplier: DELTA PLUS
Certificates
About this item
Mach 2 Corporate working coveralls are made from canvas 65% polyester/35% cotton ripstop, and feature a single front zipper, an elasticated waist at the back, and 11 pockets, including 1 ruler pocket.
- Retro-reflective piping (front and back)
- Fixed badge holder included
- Triple seams
- Kneepad pockets
Mach 2 coveralls are ideally suited for use in construction, civil engineering, light industry, and services/logistics applications.
Weight: 260 g/m²
Certifications: EN ISO 13688:2013
Specifications
- Catalog No:
- DELPMCCO2GNXG
- DELPMCCO2GNXX
- DELPMCCO2GN3X
- DELPMCCO2GNGT
- DELPMCCO2GNPT
- DELPMCCO2GNTM
- Model:
- Mach 2 Corporate
- Mach 2 Corporate
- Mach 2 Corporate
- Mach 2 Corporate
- Mach 2 Corporate
- Mach 2 Corporate
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- 65% polyester/35% cotton
- Weight:
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²
- 260 g/m²