Order Entry
Finland
ContactUsLinkComponent
Smart probes mould kit
Smart probes mould kit
Catalog # TEST0563.0005.10
Supplier:  Testo
undefined
Smart probes mould kit
Catalog # TEST0563.0005.10
Supplier:  Testo

Specifications

  • Temperature range:
    −20...60 °C (NTC) [testo 605i]
    −30...250 °C [IR, testo 805i]
  • Description:
    testo Smart Probes mould kit
  • Model:
    Mould kit (testo 605i, testo 805i)
  • Temperature accuracy:
    ±0,8 °C (−20...0 °C); ±0,5 °C (0...+60 °) [testo 605i]
    ±1,5 °C / ±1,5 % o.v. (0...+250 °C); ±2 °C (−20...−0,1 °C); ±2,5 °C (−30...−20,1 °C) [IR, testo 805i]
  • Temperature resolution:
    0,1 °C (NTC) [testo 605i]; ≤0,1 °C [testo 805i]
  • Humidity range:
    0 - 100 % RH [testo 605i]
  • Humidity resolution:
    0,1 % RH [testo 605i]
  • Humidity accuracy:
    ±3,0 % (10...35 %RH) (@ +25°C)
    ±2,0 %rF (35...65 %RH) (@ +25°C)
    ±3,0 %rF (65...90 %RH) (@ +25°C)
    ±5 %rF (< 10 %RH / > 90 %RH)
  • Batteries:
    3 micro batteries AAA
  • Probe:
    73 mm probe shaft [testo 605i]
  • Sensor:
    Humidity: capacitive [testo 605i]
    Temperature: NTC [Testo 605i], infrared [testo 805i]
  • W×D×H:
    30×25×218 [testo 605i]; 36×25×140 [testo 805i] mm
  • Pk:
    1 KIT

Specifications

About this item

Testo 605i thermohygrometer and testo 805i infrared thermometer in the testo Smart Case.

  • Identify mould risk early with the testo Smart Probes App
  • Measurement spot marking with laser function
  • Presentation and evaluation of the mould risk in traffic-light colours
  • Measurement data analysis and dispatch incl. photo documentation of the affected areas via testo Smart Probes App

The testo Smart Probes mould kit, in combination with the free testo Smart Probes App, is ideal for preventive mould risk identification before this can even occur. This compact and easy-to-transport kit contains two testo SmartProbes testo 605i and testo 805i for measuring ambient temperature, relative air humidity and surface temperature. This makes it perfect for fast identification of mould danger.

The results of the the mould indication are evaluated according to the traffic light principle (green, yellow, red), and can be saved at the press of a button as a PDF, CSV or Excel file, and transferred to other devices or sent directly by e-mail. For the purposes of better visualization, photos of the affected area are added to the report.

testo Smart Probes App turns your smartphone/tablet into the display for up to 6 Testo Smart Probes at the same time. Both the operation of the measuring instruments and the display of the readings are achieved by Bluetooth® via the testo Smart Probes App on your smartphone or tablet – independently of the measuring location. In addition, you can use the App to create measurement reports, add photos and comments to these and send them by e-mail. For iOS and Android.

Ordering information: Requires iOS 8.3 or newer/Android 4.3 or newer, and mobile end device with Bluetooth® 4.0.
Delivery: Kit consists of testo 605i, testo 805i, testo Smart Case (IAQ), batteries, and calibration protocol.