Order Entry
Finland
ContactUsLinkComponent
Orbital shaker platform, Bel-Art ProCulture, SP Bel-Art
Orbital shaker platform, Bel-Art ProCulture, SP Bel-Art
Catalog # 444-2160
undefined
Orbital shaker platform, Bel-Art ProCulture, SP Bel-Art
Catalog # 444-2160

Specifications

  • Orbit:
    21,7 mm
  • Shaking motion:
    Orbital
  • Description:
    ProCulture orbital shaker platform
  • Seq:
    02
  • Max. load:
    6,8 kg
  • Weight:
    1 kg
  • W×D×H:
    225×225×53 mm
  • Pk:
    1

Specifications

About this item

The orbital shaker platform turns a standard magnetic stirrer into an orbital shaking platform saving the expense and space requirements of additional lab equipment.

  • Economical
  • Compact design
  • Shake and stir; rotating orbit diameter of 21.7 mm (7/8")
  • Shaker adjustment is controlled by setting the magnetic stirrer to the desired speed
  • Base incorporates built-in hand holds for lifting and carrying
  • Supports up to 6.8 kg (15 lb)

Platform protects the operating mechanism from spills and has a non-skid surface to prevent containers from sliding.

Certifications: U.S. Patent 5,409,312.