Order Entry
Finland
ContactUsLinkComponent
Test tube racks, OneRack®
Test tube racks, OneRack®
Catalog # HEATHD27515A
Supplier:  HEATHROW
undefined
Test tube racks, OneRack®
Catalog # HEATHD27515A
Supplier:  HEATHROW

Specifications

  • For tubes:
    15 - 50 ml
  • Hole Ø:
    30 mm
  • No. of Holes:
    24
  • Colour:
    White
  • Description:
    OneRack® tube rack, full-size
  • Seq:
    01
  • W×D×H:
    28,2×11×8,5 mm
  • Pk:
    8

Specifications

About this item

These durable racks are molded in a single, continuous piece so no assembly required and there are no detachable pieces.

  • Offers the highest chemical and heat resistance (–40 to +121 °C)
  • Have molded coordinates for tube orientation
  • Stable design for use in water baths
  • Flat labeling area for easier identification
  • Unique tear drop shaped openings for better retention of tubes
  • Autoclavable

Made of fiberglass-reinforced polyoxymethylene, these racks are tough and more highly resistant to acids, bases, solvents and heat.