Order Entry
Finland
ContactUsLinkComponent
 
Brushes, for NMR tubes, DURAN®
Catalog # SCOT290740059
Supplier:  DWK Life Sciences
undefined
Brushes, for NMR tubes, DURAN®
Catalog # SCOT290740059
Supplier:  DWK Life Sciences

Specifications

  • Bristle material:
    Nylon
  • Handle material:
    Stainless steel
  • Description:
    NMR brush
  • Total length:
    250 mm
  • Pk:
    1

Specifications

About this item

Stubborn soiling and deposits in NMR tubes can be easily removed with the NMR brush.

  • Due to the accuracy of fit, bristles rest against the inner wall of the glass for an optimal cleaning process
  • Recommended usable temperature range is –70 to 200 °C
  • Stainless steel wire with nylon bristles, curved end of bristle trim

Nuclear magnetic resonance spectroscopy (NMR-spectroscopy) is a spectroscopic method to elucidate the structure of molecules and compounds. This analytical method requires very precise tubes with a constant diameter, a uniform wall thickness, and excellent straightness across the entire tube. Deposits and contamination in NMR tubes can be dissolved with the help of the NMR brush. Subsequent cleaning with a suitable solvent completely acidifies the NMR tube.

Max. operating temperature: 200 °C