Chemical resistant gloves, Showa 6781R
Catalog # 112-5880
Supplier: Showa
Specifications
- Glove size:L
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Food contact approved:+
- Colour:Black
- Length:305 mm
- Model:6781R
- EN norm:EN 388:2016 (3121X), EN ISO 374-1:2016/Type A (AJKLMT), EN ISO 374-5:2016, EN 407 (3332XX), EN 511 (11X)
- Cuff style:Gauntlet
- Liner material:Cotton
- Finish:Wrinkled
- Pk:12 PAIR
Specifications
About this item
Triple layered foam insulation and durable neoprene coating provides protection from cold, heat and a wide range of chemicals.
- Protect hands when working with temperatures up to 662 °F or 350 °C
- Dark colour helps extend wearable life
- Wrinkle finish for good grip
- Wrist well protected
- Impermeable
Protect the hand from oils, hydrocarbons, grease and abrasion.
Applications: Automotive, chemical, oil and gas industries.
Certifications: EN 388:2016 (3121X), EN ISO 374-1:2016/Type A (AJKLMT), EN ISO 374-5:2016, EN 407 (3332XX), EN 511 (11X); Cat. III
Food contact approved
Food contact approved
Packaging: 12 pairs per bag.