Chemical resistant gloves, Showa 460
Supplier: Showa
Certificates
About this item
Built to stay flexible in temperatures as low as −4 °F/−20 °C, the 460 cold resistant glove provides superior warmth in cold weather.
- Full PVC coating protects against oils and chemicals
- Fixed insulated acrylic/cotton liner, seamless knit
- Superior wrist protection from harmful substances
- Reduces potential exposure to bacteria, viruses, and fungi
- Oil and water resistant
- Rough grip allows tactile precision when handling small greasy components
Typical applications include: Chemical spray and treatment, coating preparation, painting & spray workshops.
Certifications: EN 388:2016 (3221X), EN ISO 374-1:2016/Type C (KL), EN ISO 374-5:2016, EN 511 (121); Cat. III
Packaging: 10 pairs/polybag; 6 polybags per case.
Specifications
- Catalog No:
- 112-5843
- 112-5845
- 112-5844
- Model:
- Showa 460
- Showa 460
- Showa 460
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Liner material:
- Acrylic
- Acrylic
- Acrylic
- Finish:
- Rough
- Rough
- Rough
- Cuff style:
- Gauntlet
- Gauntlet
- Gauntlet
- EN norm:
- EN 388:2016 (3221X), EN ISO 374-1:2016/Type C (KL), EN ISO 374-5:2016, EN 511 (121)
- EN 388:2016 (3221X), EN ISO 374-1:2016/Type C (KL), EN ISO 374-5:2016, EN 511 (121)
- EN 388:2016 (3221X), EN ISO 374-1:2016/Type C (KL), EN ISO 374-5:2016, EN 511 (121)