Order Entry
Finland
ContactUsLinkComponent
 
trans-2-[3-(4-tert-Butylphenyl)-2-methyl-2-propenylidene]malononitrile ≥99.0% (by HPLC) matrix substance for MALDI-MS, Supelco®
 :  Merck
 
undefined
trans-2-[3-(4-tert-Butylphenyl)-2-methyl-2-propenylidene]malononitrile ≥99.0% (by HPLC) matrix substance for MALDI-MS, Supelco®
 :  Merck

 

  • Appearance (Color):
    Faint Yellow to Yellow
  • Appearance (Form):
    Powder
  • Purity (HPLC area %):
    ≥ 99.0 %
  • Melting Point:
    123 - 126 C
  • Solubility (Color):
    Yellow to Very Dark Yellow and Green-Yellow to Very Dark Green-Yellow
  • Solubility (Turbidity):
    Clear
  • Solubility (Method):
    0.1G IN 10ML CHLOROFORM
  • Proton NMR Spectrum:
    Conforms to structure
  • Test by UV Spectroscopy:
    Corresponds to requirements
  • Metal trace Analysis (ICP):
    Corresponds to requirements
  • BARIUM (ICP):
    ≤ 5.0 mg/kg
  • CALCIUM (ICP):
    ≤ 5.0 mg/kg
  • CADMIUM (ICP):
    ≤ 5.0 mg/kg
  • COBALT (ICP):
    ≤ 5.0 mg/kg
  • CHROMIUM (ICP):
    ≤ 5.0 mg/kg
  • COPPER (ICP):
    ≤ 5.0 mg/kg
  • POTASSIUM (ICP):
    ≤ 5.0 mg/kg
  • MAGNESIUM (ICP):
    ≤ 5.0 mg/kg
  • MANGANESE (ICP):
    ≤ 5.0 mg/kg
  • SODIUM (ICP):
    ≤ 10 mg/kg
  • NICKEL (ICP):
    ≤ 5.0 mg/kg
  • LEAD (ICP):
    ≤ 5.0 mg/kg
  • ZINC (ICP):
    ≤ 5.0 mg/kg
  • RECOMMENDED RETEST PERIOD:
    42 MONTHS