Water treatment system, Pure Aqua Service
Catalog # BIND8012-0759
Supplier: Binder
Specifications
- Capacity:1200 L
- Description:Pure aqua service water treatment system
- Model:Pure Aqua Service
- W×D×H:288×255×550 mm
- Max. operating temperature:40 °C
- Max. flow rate:5 l/min
- Max. operating pressure:10 bar
- Min. operating pressure:1 bar
- Weight:18 kg (dry weight); 24 kg (wet weight)
- Pk:1
Specifications
About this item
This system is used to fully desalinate faucet water for BINDER climate chamber humidification systems. The ion exchanger system consists of a pressure container, a single-use filter cartridge and a pressure container lid.
- Can be used irrespective of drinking water quality
- Robust system with safety pressure container
- Reliable replacement of single-use cartridge when resin is used up
- Operating condition of water treatment system is permanently displayed
The continuous water quality monitoring system is integrated in the lid of the Pure Aqua Service and uses coloured LEDs to display the current operating condition of the filter medium.
Delivery: Includes filter cartridge, safety pressure container, pressure container lid with LED display, power supply unit and 2 m meter pressure hose (with ¾“ connector at each end).