Order Entry
Finland
ContactUsLinkComponent
Bath, stainless steel, mixBATH
Bath, stainless steel, mixBATH
Catalog # 442-0814
Supplier:  2MAG
undefined
Bath, stainless steel, mixBATH
Catalog # 442-0814
Supplier:  2MAG

Specifications

  • Weight:
    5,5 kg
  • Description:
    Stainless steel bath, suitable for MIXdrive 6/15/60, fitting for immersion thermostats (heating/cooling)
  • Seq:
    01
  • W×D×H:
    318×600×190 mm
  • Bath W×D×H:
    277×537×175 mm
  • Pk:
    1

Specifications

About this item

Stainless steel mixBATH, durable, robust, is suitable for MIXdrive 6/15/60 as well as MIXdrive 1/1 eco/1 XS, fitting for immersion thermostats (heating/cooling), stirring point mark inside the bath, left-/right stop for optimised thermostat positioning (circulation pump) for use with MIXdrive 6 resp. MIXdrive 15.

  • Easy to clean bath
  • Even weld and electro-polished
  • Famed ridge formed as handle
  • Integrated drain makes emptying liquid easy and safe
  • Exact positioning of the stirrer so it is easy to use the stirrer under the bath