Safety dispensing can
Catalog # DUEH3.108.09
Supplier: DUPERTHAL
Specifications
- Ø×H:295×410 mm
- Capacity:19 l
- Colour:Red
- Pk:1
Specifications
About this item
Safety can is used for convenient removal of flammable liquids.
- Interior tin plated
- Exterior red powder coated
- Self closing openings
- Automatic pressure compensation/vaccum compensation
- High stability
- Good media resistance
These safety can has a flame arrester in filling opening and tap and markings prepared according to GefstoffV and BGV A8.
Filling opening seal: Accopac, tap seal: Teflon