Powder vials, Chromacol™
CRMA5.3-SV
- Cap included:No
- Ø×H:15×48 mm
- Capacity:5,30 ml
- Colour:Clear
- Description:Powder vial
- Material:Glass
- Pk:187
These vials are used for dry powder weighing and dispensing. The walls of these vials are free of neck constrictions and traps.
The external custom 14 mm thread takes a white polypropylene cap that is compatible with most robotic transfer systems.