Order Entry
Finland
ContactUsLinkComponent
Digital video cameras, Axiocam 503
Digital video cameras, Axiocam 503
Supplier:  ZEISS
Certificates
undefined
Digital video cameras, Axiocam 503
Supplier:  ZEISS

Specifications

  • Catalog No:
  • ZEIS4265590000000
  • ZEIS4265580000000
  • Model:
  • Axiocam 503 mono
  • Axiocam 503 color
  • Sensor:
  • Sony ICX 674, Exview HAD CCD II
  • Sony ICX 674, Exview HAD CCD II
  • Sensor size:
  • 2/3"
  • 2/3"
  • Pixel size:
  • 4,54×4,54 µm
  • 4,54×4,54 µm
  • Sensitivity:
  • 400 – 1000 nm
  • 400 – 720 nm
  • Dynamic range:
  • 1:2500
  • 1:2500
  • Exposure time:
  • 250 µs to 60 s
  • 250 µs to 60 s
  • Interfaces:
  • USB 3.0
  • USB 3.0
  • Supported OS:
  • Microsoft® Windows 7 Ultimate, Enterprise and higher
  • Microsoft® Windows 7 Ultimate, Enterprise and higher
  • Power consumption:
  • 7 W
  • 7 W
  • W×D×H:
  • 108×43×78 mm
  • 108×43×78 mm
  • Weight:
  • 500 g
  • 500 g

Specifications

Related Information