Holster trousers, WX3
Supplier: Portwest
Certificates
About this item
Portwest WX3 contemporary workwear is designed to the highest standards and offer a solution for everyday activity and working environments. Constructed with cutting edge fabrics giving superior abrasion resistance and exceptional all-day comfort. The WX3 holster trousers are made from durable poly-cotton canvas fabric and includes triple stitched seams and stretch panelling providing excellent comfort and flexibility.
- Contemporary design with an ergonomic cut
- Durable soft polycotton canvas for high performance and maximum wearer comfort
- Innovative stretch panelling in key movement areas provides excellent comfort and flexibility
- Swing away tool pockets
- High rise back waistband ensures protection in all working positions
- Adjustable hem to accommodate all leg lengths
- Free pair of kneepads included with this trouser
- Two tier knee pad pockets allowing two positioning options
- Triple-stitched seams for extra durability
- 9 pockets for ample storage
Weight: 280 g
Certifications: EN 14404:2004+A1:2010 Type 2 ( Level 0 (when used in combination with S156))
Specifications
- Catalog No:
- 113-9364
- PRTWT702PBR42
- PRTWT702MGR46
- 113-9369
- PRTWT702PBR46
- 113-9370
- PRTWT702MGR28
- 113-9365
- 113-9361
- PRTWT702PBR28
- 113-9366
- PRTWT702PBR32
- PRTWT702PBR33
- PRTWT702PBR34
- 113-9367
- PRTWT702PBR38
- 113-9368
- PRTWT702PBR41
- PRTWT702MGR32
- PRTWT702MGR33
- PRTWT702MGR34
- 113-9362
- PRTWT702MGR38
- 113-9363
- PRTWT702MGR41
- PRTWT702MGR42
- Model:
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- WX3
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Durable poly-cotton canvas fabric
- Weight:
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g
- 280 g