NUCLEOSHELL® RP 18 combines innovative silica technology and excellent surface deactivation, that outperforms conventional C18 silicas in terms of efficiency, resolution and speed.
- Efficient core-shell silica gel
- Octadecyl modification with multi-endcapping
- Hydrophobic RP phase
The particle size of 5 µm enables a transfer of pharmacopoeia methods using classical fully porous silicas. The hydrophobic phase is recommended for sophisticated analytical separations such as analgesics, antiinflammatory drugs, antidepressants, immunosuppressants, phytopharmaceuticals, herbicides.
Its extended pH stability, low bleed characteristics in LC/MS applications and overall robustness is an ideal tool for method development and routine analyses in modern HPLC.
EC guard columns are used for analytical EC columns with the column protection system guard column holder (554-5851).
- Catalog No:
- MANA763134.46
- MANA763134.40
- MANA763134.20
- MANA763156.40
- MANA763156.30
- MANA763156.46
- MANA763154.30
- MANA763156.20
- MANA763154.46
- MANA763152.40
- MANA763154.20
- MANA763152.46
- MANA763138.20
- MANA763138.30
- MANA763136.20
- MANA763136.46
- MANA763136.40
- MANA763132.40
- MANA763152.30
- MANA763152.20
- MANA763132.46
- MANA763158.30
- MANA763158.20
- MANA763136.30
- MANA763132.30
- MANA763134.30
- MANA763132.20
- MANA763157.30
- MANA763157.20
- MANA763157.46
- MANA763157.40
- Carbon load:
- 7,8% (2,7 µm)
- 7,8% (2,7 µm)
- 7,8% (2,7 µm)
- 6,1% (5 µm)
- 6,1% (5 µm)
- 6,1% (5 µm)
- 6,1% (5 µm)
- 6,1% (5 µm)
- 6,1% (5 µm)
- 6,1% (5 µm)
- 6,1% (5 µm)
- 6,1% (5 µm)
- 7,8% (2,7 µm)
- 7,8% (2,7 µm)
- 7,8% (2,7 µm)
- 7,8% (2,7 µm)
- 7,8% (2,7 µm)
- 7,8% (2,7 µm)
- 6,1% (5 µm)
- 6,1% (5 µm)
- 7,8% (2,7 µm)
- 6,1% (5 µm)
- 6,1% (5 µm)
- 7,8% (2,7 µm)
- 7,8% (2,7 µm)
- 7,8% (2,7 µm)
- 7,8% (2,7 µm)
- 6,1% (5 µm)
- 6,1% (5 µm)
- 6,1% (5 µm)
- 6,1% (5 µm)
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1