HPLC columns, NUCLEODUR® π²
Supplier: MACHEREY-NAGEL
Certificates
About this item
NUCLEODUR® π² is a biphenylpropyl modified silica phase with multi-endcapping for HPLC.
- High purity spherical silica gel
- Hydrophobic RP phase with aromatic selectivity and stability in 100% aqueous eluents
- Separation mechanism based on hydrophobic and π-π interactions
Recommended applications: Overall sophisticated analytical separations, especially aromatic and unsaturated compounds, polar compounds like pharmaceuticals, antibiotics, and steroids.
EC guard columns are used for analytical EC columns with the Column Protection System guard column holder (554-5851).
Specifications
- Catalog No:
- MANA760639.30
- MANA760639.40
- 554-5837
- 554-5850
- 554-5839
- 554-5838
- 554-5841
- MANA760639.20
- 554-5840
- 554-5843
- 554-5842
- 554-5845
- MANA760638.20
- MANA760638.30
- 554-5844
- MANA760638.40
- MANA760638.46
- 554-5846
- MANA760637.20
- MANA760637.30
- MANA760637.40
- MANA760637.46
- MANA760636.46
- MANA761811.20
- MANA761811.30
- MANA760636.30
- MANA760636.40
- MANA760635.30
- MANA760635.40
- MANA760635.46
- MANA760636.20
- MANA760633.30
- MANA760633.40
- MANA760633.46
- MANA760635.20
- MANA760620.40
- MANA760620.46
- MANA760620.20
- MANA760623.46
- MANA760633.20
- MANA760621.40
- MANA760621.30
- MANA760621.46
- MANA760623.30
- MANA760623.20
- MANA760621.20
- MANA760623.40
- MANA760620.30
- 554-5848
- 554-5847
- 554-5849
- MANA760639.46
- Carbon load:
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- 17%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- 3 - 10
- USP code:
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11
- L11