Gas dispersion tube, SP Bel-Art
Catalog # BELAF136910000
Supplier: Bel-Art Products, a Part of SP
Specifications
- Head Ø:25 mm
- Tube ext.Ø:7 mm
- Description:With disc
- Length:305 mm
- Pk:4
Specifications
About this item
HDPE gas dispersion tube. Bell-mouthed fitting with a sealed-in, coarse porosity Fritware® PE disc at the large end.
- Smaller bubbles
- Tube internal diameter: 6,35 mm
Suitable for insertion into small openings.