SPE columns, PAH analysis, CHROMABOND® C18 PAH
Supplier: MACHEREY-NAGEL
Certificates
About this item
CHROMABOND® C18 PAH is a special octadecyl phase for SPE analysis of PAHs from water.
- Base material: Silica
- Special octadecyl modification for the enrichment of PAHs
Application: Extraction of PAHs from water.
Specifications
- Catalog No:
- MANA730166G
- 516-0687
- Carbon load:
- 14%
- 14%
- Endcapped:
- No
- No
- pH range:
- 2 - 8
- 2 - 8
- Surface area:
- 500 m²/g
- 500 m²/g