Screw top vials and caps, 9 mm
Catalog # MICS9502S-3WCP
Supplier: MICROSOLV
Specifications
- Cap included:Yes
- Cap Size:9 mm
- Ø×H:12×32 mm
- Septum:Silicone/PTFE, pre-slit, bonded
- Capacity:2,00 ml
- Colour:Clear
- Description:Autosampler vial
- Material:Glass
- Cap type:Screw
- Cap colour:Blue
- Pk:100
Specifications
About this item
These autosampler vials are made of borosilicate glass.
- With write on patch
- Screw cap with silicone/PTFE pre-slit bonded septa
Suitable for HPLC and GC. Compatible with most Agilent™, Beckman™, CTC™, Gilson™, Shimadzu™, Thermo™, Variant™ and Waters™ autosamplers including Alliance™ and Acquity™.
Delivery: Box includes 100 vials and caps.