High visibility polo shirts, PW3, T180 Hi-Vis Vision
Supplier: Portwest
Certificates
About this item
Constructed from breathable 35+ UPF rated cotton fabric which blocks 97% of UV rays combined with premium HiVisTex Pro tape, this comfort fit polo shirt offers excellent comfort and movement. It features a loop at the placket ideal for attaching glasses or pens.
- Moisture wicking fabric helping to keep the body warm, cool and dry
- Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
- Superior styling with a contrast collar and fluorescent stripe
- Side vents for added comfort
- Loop at placket ideal for attaching glasses/pens
- Contrast colouring for added style
Shell Fabric: 55% Cotton, 45% Polyester
Knit: 175 g
Certifications: EN ISO 20471 Class 2, RIS-3279-TOM ISSUE 1 (orange only)
Specifications
- Catalog No:
- PRTWT180YBRXL
- PRTWT180OBRS
- PRTWT180YBRXXL
- PRTWT180OBRM
- PRTWT180YBRXXXL
- PRTWT180YBRL
- PRTWT180OBRL
- PRTWT180YBRS
- PRTWT180OBRXL
- PRTWT180YBRM
- PRTWT180OBRXXXL
- PRTWT180OBRXXL
- Model:
- T180
- T180
- T180
- T180
- T180
- T180
- T180
- T180
- T180
- T180
- T180
- T180
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Short
- Fabric:
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- 55% cotton and 45% polyester
- Weight:
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g
- 175 g