Order Entry
Finland
ContactUsLinkComponent
 
Bung barrels
Catalog # RIXI5-2203-220-MA
Supplier:  RIXIUS
undefined
Bung barrels
Catalog # RIXI5-2203-220-MA
Supplier:  RIXIUS

Specifications

  • Ext.Ø:
    581 mm
  • Capacity:
    220 L
  • Height:
    935 mm
  • Pk:
    1

Specifications

About this item

HDPE, blue.

  • Good chemical resistance
  • Stable and robust

Suitable for storage, disposal and transport of laboratory materials. With S70×6 and S56×4 plug, PE gasket and two sealed caps.

Certifications: UN approval: 1H1/X/250