Order Entry
Finland
ContactUsLinkComponent
2-Furaldehyde 99%
2-Furaldehyde 99%
Certificates
undefined
2-Furaldehyde 99%
Certificates

Specification Test Results

  • Appearance:
    Clear amber to brown Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5250 to 1.5270 (20°C, 589 nm)
  • Water:
    ≤0.2 %
  • GC:
    ≥98.5 %
  • Residue after evaporation:
    ≤0.5 %
  • Acidity:
    ≤0.02 eq/L

Specification Test Results

Related Information

Certificates
Search by Lot Number