Industrial vacuum cleaner, TV-25L (DT) MFS HEPA WT
Catalog # TIGV111447B2
Supplier: TIGER-VAC
Specifications
- Airflow:187 m3/h
- Filters:Downstream HEPA filter included.
HEPA Filter - Included with an efficiency of 99,995% on 0, 3 micron. Tested: IEST RP-CC001. H14 by MPPS method as per EN 1822 and OSHA compliant - Vacuum pressure:2790 mm H2O
- Description:Industrial vacuum cleaner, TV-25L (DT) MFS HEPA WT
- Model:TV-25L (DT) MFS HEPA WT
- W×D×H:660×640×1470 mm
- Recovery:Dry recovery tank 25 l
- Cord length:10 m
- Frequency:50 Hz
- Noise level:75 dB (A)
- Power:1300 W
- Voltage:230 V
- Weight:56 kg
- Phase:Single
- Pk:1
Specifications
About this item
Industrial vacuum cleaner for continuous duty. Designed specifically for the food and pharmaceutical industries. It is ideal for general cleaning and for process integration.
- Multiple stages filtration system
- Simple and reliable filter change
- Regenerative blower with TEFC induction motor rated for continuous duty
- Vertically mounted, carriage with suspended motor top (CSMT) for areas with space constraints
- Equipped with a Manual Filter Shaker (MFS) System
- Detachable recovery tank (DT) for easy disposal of recovered materials
- Available polyliner and clip for the easy and safe disposal of recovered materials
Construction: Stainless steel body (type 430) and heavy duty powder coated cart.
Certifications: Compliant with GMP standards.
Delivery: Includes a complete tool kit with a clear suction hose. A variety of optional accessories are available, including: autoclavable hoses and tools and also ESD safe hoses and tools.
Caution: Note: For dry recovery only.