Chemistry diaphragm pumps of the NT design are an excellent solution for continuous, oil-free pumping of corrosive gases and vapors. The one-stage construction provides the advantageous combination of high pumping speed and low ultimate vacuum down to 70 mbar. All major parts in contact with pumped media are made of chemically resistant fluoroplastics. Well-proven PTFE sandwich diaphragms for increased reliability and extended operating life. The eight cylinders pump ME 16C NT provides a particularly high performance together with a compact design. Upgraded with an outlet exhaust vapor condenser (EK) the ME 16C NT +EK provides an environmental friendly system with efficient solvent recovery. Eight-cylinder NT pumps feature quiet operation, smooth and easy to clean surfaces.
- Outstanding chemical resistance and superior vapor tolerance
- Very high pumping speed even at low vacuum levels
- Compact design
- Whisper quiet and very low vibration
- Excellent environmental friendliness due to efficient solvent recovery
- Catalog No:
- VACU20741300
- 188-0005
- Model:
- ME 16C NT, with EU-plug
- ME 16C NT +EK, with EU-plug
- No. of stages:
- 1
- 1
- Flow rate:
- 273/306 l/min
- 272 l/min
- Final pressure (abs.):
- 70 mbar
- 70 mbar
- Final pressure with gas ballast:
- 100 mbar
- 100 mbar
- Protection class:
- IP 40
- IP 40
- Connection on pressure side (EX):
- Hose nozzle DN 15 mm
- Hose nozzle DN 8 - 10 mm
- Connection on suction side (IN):
- Small flange KF DN 25
- Small flange KF DN 25
- Connection for cooling water:
- -
- -
- ATEX approval:
- II 3G IIC T3 X internal atm. only
- II 3G IIC T3 X internal atm. only
- Motor output:
- 0,44 kW
- W×D×H:
- 533×260×359 mm
- 528×387×395 mm
- Weight:
- 28,1 kg
- 29,1 kg