Order Entry
Finland
ContactUsLinkComponent
 
Orbital shaker for extreme environment
Catalog # OHAU30391816
Supplier:  OHAUS
undefined
Orbital shaker for extreme environment
Catalog # OHAU30391816
Supplier:  OHAUS

Specifications

  • Orbit:
    19 mm
  • Shaking motion:
    Orbital
  • Description:
    Extreme environment orbital shaker, SHEX1619DG
  • Model:
    SHEX1619DG
  • Electrical:
    230 V, 0,3 A, 50/60 Hz
  • Max. load:
    16 kg
  • Platform W×D:
    279×330 mm
  • Power:
    30 W
  • Speed:
    15 - 500 min⁻¹
  • Speed accuracy:
    ±1 min⁻¹
  • Timer:
    1 s – 160 h
  • Weight:
    21,8 kg
  • W×D×H:
    294×355×149 mm (shaker);
    150×356×112 mm (remote)
  • Platform material:
    Aluminum
  • Pk:
    1

Specifications

About this item

This shaker is designed for use in extreme environments such as CO₂ incubators. A remote controller (that magnetically attaches to the outside of most incubators or can be positioned on a laboratory bench) allows settings to be externally controlled, and the shaker base is placed inside of the incubator. Ideal for applications that require CO₂ and humidity for optimal cell growth.

  • Microprocessor control ensures consistent shaking while safely ramping to the set speed
  • RS232 interface provides two-way communication for data logging and unit control
  • Independent LED displays for speed/time allow the operator to view both settings simultaneously
  • Speed calibration mode allows user to automatically recalibrate speed display
  • Spill-resistant design ensures fluids are channelled away from internal components
  • Audible and visual signals will activate when system detects an obstruction

The accu-drive shaking system delivers exceptional speed control, accuracy, and durability. The shaking system continuously monitors shaking speed and maintains set-point, even under changing loads. When unit is set to a speed above 100 min-1, the speed accuracy is ±1% of set speed. When set under 100 min-1, speed accuracy is ±1 min-1.

The control module is designed to sit outside of the incubator. Settings can be easily viewed or changed from outside of the incubator without disturbing the atmosphere inside the chamber. The thin ribbon cable is 1,68 m long and easily passes underneath an incubator door via incubator’s utility port.

Triple eccentric drive: Permanently lubricated ball bearings and maintenance free, brushless DC motor provide reliable service and continuous duty operation.

Ideal for cell cultures, solubility studies, extraction procedures, bacteria and yeast cultures and suspensions, staining/destaining, immunoassays, protein studies and blotting techniques.

Delivery: Unit includes a non-skid rubber mat (279×330 mm) and a detachable 3-wire cord and plug.