Order Entry
Finland
ContactUsLinkComponent
 
Glycine ≥99% for biotechnology
 
undefined
Glycine ≥99% for biotechnology
 

 

  • Abs.@260 nm (1M solution):
    ≤0.1
  • Abs.@280 nm (1M solution):
    ≤0.1
  • Chloride:
    ≤0.01%
  • DNase:
    none detected
  • Heavy Metals (as Pb):
    ≤0.002%
  • Loss on Drying:
    ≤0.2%
  • pH (5%, Water) @25 °C:
    5.9 - 6.4
  • Protease:
    none detected
  • Purity:
    ≥99%
  • RNase:
    none detected
  • Solubility (10%, Water):
    Pass
  • Sulphate:
    ≤0.05%
  • Thin Layer Chromatography (TLC):
    One Spot