Order Entry
Finland
ContactUsLinkComponent
 
Urea for biochemistry, Millipore®
 :  Merck
 
undefined
Urea for biochemistry, Millipore®
 :  Merck
 

 

  • Purity (DSC (differential scanning calorimetry)):
    ≥ 99.5 mol%
  • Identity (IR-spectrum):
    passes test
  • Appearance:
    Colorless crystals or white crystalline powder.
  • Appearance of solution (100 g/l, water):
    Clear and colorless.
  • APHA (5M, water):
    ≤ 10 APHA
  • Turbidity (5M, water):
    ≤ 2.0 NTU
  • Insoluble matter:
    ≤ 0.0005 %
  • Conductivity (5M, water, 25 °C):
    ≤ 15 µS/cm
  • Melting point (DSC (differential scanning calorimetry)):
    132 - 135 °C
  • UV-Absorption (260 nm; 8 mol/l; 1 cm; water):
    ≤ 0.1
  • UV-Absorption (280 nm; 8 mol/l; 1 cm; water):
    ≤ 0.1
  • Cyanide (CN):
    ≤ 0.000001 %
  • Chloride (Cl):
    ≤ 0.0005 %
  • Sulfate (SO₄):
    ≤ 0.001 %
  • Heavy metals (as Pb):
    ≤ 0.0004 %
  • Fe (Iron):
    ≤ 0.00002 %
  • NH₄ (Ammonium):
    ≤ 0.00001 %
  • Biuret:
    ≤ 0.05 %
  • Sulfated ash (800 °C):
    ≤ 0.01 %
  • DNases (Exo- and endonucleases):
    not detectable
  • RNases:
    not detectable