Order Entry
Finland
ContactUsLinkComponent
Urea 99% ACS
Urea 99% ACS
Certificates
undefined
Urea 99% ACS
Certificates

Specification Test Results

  • Appearance:
    White Crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    132 to 135 °C
  • Residue after ignition:
    ≤0.01 %
  • Titration with HClO4:
    99.0 to 100.5 %
  • Chloride (Cl):
    ≤5 ppm
  • Sulfate (SO4):
    ≤10 ppm
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Insoluble matter:
    ≤0.01 %

Specification Test Results

Related Information