VWR® Bottles, Narrow Neck, PET, Square, with Screw Cap
Catalog # VWRI331-0301.1
Supplier: VWR Collection
New Product
Specifications
- Capacity:1000 ml
- Seq:02
- W×D×H:89×89×222 mm
- Cap colour:Blue
- Neck-Ø:38 mm
- Pk:84
Specifications
About this item
PET, clear, with blue screw cap.
- Graduated
- Tamper evident cap (fitted)
- Lightweight and robust
- Square
Perfect for sample collection, storage and transport.