Order Entry
Finland
ContactUsLinkComponent
Rocking shakers, analogue
Rocking shakers, analogue
Catalog # OHAU30391961
Supplier:  OHAUS
undefined
Rocking shakers, analogue
Catalog # OHAU30391961
Supplier:  OHAUS

Specifications

  • Shaking motion:
    Rocking
  • Speed range:
    1 – 75 min⁻¹
  • Description:
    Rocking shaker, 2 tier, analogue, SHRK07AL2
  • Seq:
    02
  • Model:
    SHRK07AL2
  • Electrical:
    230 V, 0,065 A, 50/60 Hz
  • Max. load:
    7,3 kg
  • Tilt angle:
    0 – 15°
  • Platform W×D:
    356×279 mm
  • Timer:
    1 s – 120 mins
  • Weight:
    6,6 kg
  • W×D×H:
    425×279×241 mm
  • Platform material:
    Aluminum
  • Pk:
    1

Specifications

About this item

These analogue rocking shakers are easy and economical options for all the rocking needs in laboratory. Ideal for cell culture and blotting applications and also designed to be used in a variety of environmental conditions. The aluminium base offers durability and added stability.

  • Takes up less space and easily fits into most hoods and incubators
  • Microprocessor control provides tilt adjustment which allows user to easily adjust waving angle from 0 to 15° while unit is operating
  • Independent control knobs for speed, tilt, and time, allow for easy adjustments
  • Audible signal will activate when system detects an obstruction or overload of the tray
  • Speed ramping feature slowly increases speed to desired set-point to avoid splashing
  • Timer will automatically stop rocking motion when timer reaches zero
  • Spill-resistant design ensures fluids are channelled away from internal components

Two-tier option increases the capacity with the same footprint and provides a 8,9 cm clearance between platforms.

Applications include staining and destaining gels, hybridisation procedures, haematology, and blotting techniques.

Unit can be run in cold rooms, incubators, and environments from −10 to 60 °C, maximum 80% relative humidity, non-condensing.

Delivery: Supplied with a 356×279 mm non-skid rubber mat. Two-tier models include a second tray, non-skid mat and hardware.