Order Entry
Finland
ContactUsLinkComponent
 
 
Ammonium iron(III) sulphate dodecahydrate 99+% for analysis
 
undefined
 
Ammonium iron(III) sulphate dodecahydrate 99+% for analysis
 

 

  • Appearance:
    Light purple-grey to violet Adhering powder or crystals
  • Titration Iodometric:
    ≥99.0 %
  • Chloride (Cl):
    ≤5 ppm
  • Phosphate (PO4):
    ≤20 ppm
  • Copper (Cu):
    ≤10 ppm
  • Potassium (K):
    ≤50 ppm
  • Sodium (Na):
    ≤100 ppm
  • Zinc (Zn):
    ≤10 ppm
  • Ferrous iron (Fe 2+):
    ≤10 ppm