Order Entry
Finland
ContactUsLinkComponent
5-Sulphosalicylic acid dihydrate 99+%
5-Sulphosalicylic acid dihydrate 99+%
Certificates
undefined
5-Sulphosalicylic acid dihydrate 99+%

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Water:
    ≤16 %
  • Sulfated ash:
    ≤0.1 %
  • Titration with NaOH:
    ≥99.0 %
  • Chloride (Cl):
    ≤40 ppm
  • Sulfate (SO4):
    ≤5000 ppm
  • Iron (Fe):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Salicylic acid:
    ≤0.1 %

Specification Test Results

Related Information