Order Entry
Finland
ContactUsLinkComponent
Incubating orbital microplate shakers, light duty
Incubating orbital microplate shakers, light duty
Supplier:  OHAUS
Certificates
undefined
Incubating orbital microplate shakers, light duty
Supplier:  OHAUS

Specifications

  • Catalog No:
  • OHAU30391933
  • OHAU30391926
  • Model:
  • ISLDMPHDG
  • ISLDMPHDGL
  • Shaking motion:
  • Orbital
  • Orbital
  • Temperature range:
  • Ambient +5…65 °C
  • Ambient +5…65 °C
  • Temperature uniformity:
  • ±0,5 °C @ 37 °C
  • ±0,5 °C @ 37 °C
  • Speed range:
  • 100 – 1200 min⁻¹
  • 100 – 1200 min⁻¹
  • Speed accuracy:
  • ±2 %
  • ±2 %
  • No. of microplates held:
  • 4
  • 4
  • Temperature accuracy at 37 °C:
  • ±0,5 °C
  • ±0,5 °C
  • Power input:
  • 450 W
  • 450 W
  • Platform W×D:
  • 279×197 mm
  • 279×197 mm
  • W×D×H:
  • 432×279×197 mm
  • 432×279×197 mm
  • Timer:
  • 1 s – 160 h
  • 1 s – 160 h
  • Weight:
  • 8,9 kg
  • 8,9 kg
  • Orbit:
  • 3 mm
  • 3 mm
  • Electrical:
  • 230 V, 5,0 A, 50/60 Hz
  • 230 V, 5,0 A, 50/60 Hz

Specifications