Order Entry
Finland
ContactUsLinkComponent
Polyethylene glycol 200, EMPROVE® ESSENTIAL DAB 8, SAFC®
Polyethylene glycol 200, EMPROVE® ESSENTIAL DAB 8, SAFC®
Certificates
Polyethylene glycol 200, EMPROVE® ESSENTIAL DAB 8, SAFC®

Specification Test Results

  • Identity:
    passes test
  • Appearance:
    clear, viscous, colourless or almost colourless hygroscopic liquid
  • Appearance of solution:
    passes test
  • Acidity,Alkalinity:
    passes test
  • Reducing substances:
    passes test
  • Density (d 20/20):
    about 1.120
  • Viscosity (20 °C):
    53.6 - 59.8 mm²/s
  • Viskosity (20 °C):
    60.0 - 67.0 mPa∙s
  • Ethylene glycol and diethylene glycol:
    ≤ 0.4 %
  • Ethylene glycol (acc. to ICH-guideline class 2):
    ≤ 620 ppm
  • Ethylene oxide (GC):
    ≤ 1 ppm
  • Dioxane (GC):
    ≤ 10 ppm
  • Hydroxyl value:
    535 - 590
  • Average molecular mass:
    190 - 210
  • Sulfated ash:
    ≤ 0.2 %
  • Water (K. F.):
    ≤ 2.0 %

Specification Test Results

Related Information