Order Entry
Finland
ContactUsLinkComponent
Agarose 25, Electran for electrophoresis
Agarose 25, Electran for electrophoresis
Supplier:  VWR Chemicals
Certificates
undefined
Agarose 25, Electran for electrophoresis
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Electroendosmosis (-Mr):
    0.23 0.26
  • Gel strength (1,5 %; water):
    Min. 650 g/cm²
  • Gelling temperature (1,5 %; water):
    34.5 37.5 °C
  • SO4 (Sulphate):
    Max. 0.2 %
  • Moisture:
    Max. 10 %

Specification Test Results

Related Information