Order Entry
Finland
ContactUsLinkComponent
 
D-(-)-Sorbitol ≥70%, liquid, EMPROVE® ESSENTIAL Ph. Eur., BP, USP, E420, SAFC®
 
undefined
D-(-)-Sorbitol ≥70%, liquid, EMPROVE® ESSENTIAL Ph. Eur., BP, USP, E420, SAFC®

 

  • Solid matter:
    69.0 - 72.0 %
  • Sorbitol (HPLC, calc.on anhydrous substance):
    92.0 - 101.0 %
  • Sorbitol (HPLC):
    ≥ 65.0 %
  • Identity:
    passes test
  • Appearance of solution (10 %; water):
    passes test
  • pH-value (14 %; water):
    5.0 - 7.0
  • conductivity (25°C):
    ≤ 10
  • As (Arsenic):
    ≤ 0.0001 %
  • Ni (Nickel) (#):
    ≤ 0.0001 %
  • Pb (Lead):
    ≤ 0.00005 %
  • Ethylene glycol (HPLC):
    ≤ 0.10 %
  • Diethylene glycol (HPLC):
    ≤ 0.10 %
  • Reducing sugars after hydrolysis/total sugar (as glucose):
    ≤ 0.5
  • Reducing sugars (as glucose):
    ≤ 0.2
  • Sulfated ash:
    ≤ 0.1
  • Water:
    28.5 - 31.0 %
  • Residues of solvents (ICH Q3C):
    excluded by manufacturing process