Diaphragm vacuum pumps, V-600
Supplier: BUCHI
Certificates
About this item
These powerful and quietly operating three-stage V-600 PTFE diaphragm vacuum pumps are robust and highly flexible. These pumps have been operated at a flow rate of 3,1 m3/h and an ultimate vacuum of 1,5 mbar.
- High chemical resistant due to the use of high quality materials
- Easy visual detection of condensate and particles due to transparent front panel
The speed-controlled operation in conjunction with the optional Interface I-300 / I-300 Pro increases the lifetime of the pumps. In combination with the Interface I-300 / I-300 Pro an optional sensor alerts the operator to empty the receiving flask when required.
The plug & play feature ensures easy integration into any evaporator system and direct control from the central interface enhances usability.
Specifications
- Catalog No:
- BUCH11V600300
- BUCH11V600220
- BUCH11V600320
- BUCH11V600310
- BUCH11V600020
- BUCH11V600200
- BUCH11V600120
- BUCH11V600010
- BUCH11V600000
- BUCH11V600210
- BUCH11V600110
- BUCH11V600100
- Model:
- V-600
- V-600
- V-600
- V-600
- V-600
- V-600
- V-600
- V-600
- V-600
- V-600
- V-600
- V-600
- Flow rate:
- 3,1 m³/h
- 3,1 m³/h
- 3,1 m³/h
- 3,1 m³/h
- 3,1 m³/h
- 3,1 m³/h
- 3,1 m³/h
- 3,1 m³/h
- 3,1 m³/h
- 3,1 m³/h
- 3,1 m³/h
- 3,1 m³/h
- Final pressure (abs.):
- 1,5±1 mbar
- 1,5±1 mbar
- 1,5±1 mbar
- 1,5±1 mbar
- 1,5±1 mbar
- 1,5±1 mbar
- 1,5±1 mbar
- 1,5±1 mbar
- 1,5±1 mbar
- 1,5±1 mbar
- 1,5±1 mbar
- 1,5±1 mbar
- W×D×H:
- 330×291×321 mm
- 330×291×321 mm
- 330×291×321 mm
- 330×291×321 mm
- 330×291×321 mm
- 330×291×321 mm
- 330×291×321 mm
- 330×291×321 mm
- 330×291×321 mm
- 330×291×321 mm
- 330×291×321 mm
- 330×291×321 mm
- Weight:
- 13,9 kg
- 13,9 kg
- 13,9 kg
- 13,9 kg
- 13,9 kg
- 13,9 kg
- 13,9 kg
- 13,9 kg
- 13,9 kg
- 13,9 kg
- 13,9 kg
- 13,9 kg