Order Entry
Finland
ContactUsLinkComponent
Nitrile gloves, Kimtech™ Sterling™
Nitrile gloves, Kimtech™ Sterling™
Supplier:  KIMBERLY CLARK
   Sustainable Options Available
Certificates
undefined
Nitrile gloves, Kimtech™ Sterling™
Supplier:  KIMBERLY CLARK
   Sustainable Options Available
Certificates

Specifications

  • Catalog No:
  • 112-4834
  • KIMB99214_U
  • 112-4831
  • 112-4832
  • 112-4833
  • Ambidextrous / hand-specific:
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Ambidextrous
  • Environmentally Preferable:
  • Waste Reducing
  • Waste Reducing
  • Waste Reducing
  • Waste Reducing
  • Waste Reducing
  • Disposable / reusable:
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Disposable
  • Latex / latex-free:
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Latex-free
  • Powdered / powder-free:
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Powder-free
  • Cuff style:
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Beaded
  • Cuff thickness:
  • 0,06 mm
  • 0,06 mm
  • 0,06 mm
  • 0,06 mm
  • 0,06 mm
  • Finger thickness:
  • 0,09 mm
  • 0,09 mm
  • 0,09 mm
  • 0,09 mm
  • 0,09 mm
  • Palm thickness:
  • 0,08 mm
  • 0,08 mm
  • 0,08 mm
  • 0,08 mm
  • 0,08 mm
  • Tensile strength:
  • 42 / 38 MPa
  • 42 / 38 MPa
  • 42 / 38 MPa
  • 42 / 38 MPa
  • 42 / 38 MPa
  • Ultimate elongation:
  • 650% (before aging), 550% (after accelerated aging)
  • 650% (before aging), 550% (after accelerated aging)
  • 650% (before aging), 550% (after accelerated aging)
  • 650% (before aging), 550% (after accelerated aging)
  • 650% (before aging), 550% (after accelerated aging)
  • EN norm:
  • EN 374-1 Type C (K), EN 374-5 (VIRUS)
  • EN 374-1 Type C (K), EN 374-5 (VIRUS)
  • EN 374-1 Type C (K), EN 374-5 (VIRUS)
  • EN 374-1 Type C (K), EN 374-5 (VIRUS)
  • EN 374-1 Type C (K), EN 374-5 (VIRUS)
  • Anti-static:
  • +
  • +
  • +
  • +
  • +
  • Food contact approved:
  • +
  • +
  • +
  • +
  • +

Specifications