Reclosable fastener, SJ352D
Catalog # 293-2200
Supplier: 3M
Specifications
- Sterile:-
- Width:25 mm
- Colour:Black
- Description:Reclosable fastener
- Model:SJ352D
- Pk:1
- Temp.:49 °C
Specifications
About this item
Use the 3M™ reclosable fastener SJ352D for a range of applications in a wide variety of industries. The quick fastening feature can help reduce production time and costs. This box offers 5 m of both hook and loop systems, SJ3526N and SJ3527N.
- Simple attachment alternative to a wide variety of openings and closures, including zips, screws, snaps, hooks, and more
- Reliable hold for light-duty attachments
- Opens and closes thousands of times without losing tensile strength
- Best suited for indoor use
- Rubber back material
The 3M™ reclosable fastener SJ352D is coated with a high performance rubber adhesive and offers a medium temperature performance up to 50 °C long term (70 °C short term). It's designed for indoor use, bonding well to paper and cardboard, paint, bare and painted metal, glass, sealed wood, and many plastics. Suitable for a range of industries such as transportation, electronics, office equipment, shop fitting, and both internal and external signals.