About this item
New generation cleanroom vacuum cleaners available in dry only or in wet and dry configurations. Designed specifically for the pharmaceutical, semiconductor and microelectronics industry.
- Multiple stages filtration system; simple and reliable filter change
- Two-stage by-pass motor provides powerful suction and quiet operation
- The recovery tank is made of Type 316 stainless steel and is fully autoclavable (up to 121 °C) including the wheels
- The stainless steel floater (liquid cut-off) is detachable for easy dismantling and maintenance; it is also autoclavable (up to 121 °C); standard for the CR-1400WD and optional for the CR-1400D
- Easy storage of the power cord on the power head
Equipped with two downstream ULPA filters. ULPA filters are U15 as per EN 1822. One ULPA filter is installed at the working air exhaust and the other is installed at the cooling air exhaust. Two downstream ULPA filters is the only way to ensure cleanroom compatibility of the by-pass motor.
The primary filters consist of a disposable collection bag (for dry recovery) and a primary filter made of polyester. Filtration Class M as per IEC 60335-2-69.
Construction: Complete stainless steel construction with electropolished finish to remove surface contamination. Autoclavable up to 121 °C (except for the power head).
Compliant with GMP standards.
Specifications
- Catalog No:
- 141-1416
- 141-1417
- TIGV113204C
- Model:
- CR-1400D
- CR-1400WD
- CR-1400WD
- Airflow:
- 194 m3/h
- 194 m3/h
- 194 m3/h
- Vacuum pressure:
- 2504 mm H2O
- 2504 mm H2O
- 2504 mm H2O
- Filters:
- ULPA Filter - With an efficiency of 99.999% on 0,12 µ. Filtration efficiency of 99,9995% on 0,18 µ. Tested: IEST RP-CC001.3 - Included
HEPA filter included - ULPA Filter - With an efficiency of 99.999% on 0,12 µ. Filtration efficiency of 99,9995% on 0,18 µ. Tested: IEST RP-CC001.3 - Included
HEPA filter included - ULPA Filter - With an efficiency of 99.999% on 0,12 µ. Filtration efficiency of 99,9995% on 0,18 µ. Tested: IEST RP-CC001.3 - Included
HEPA filter included
- Recovery:
- Dry recovery: 38 L (tank)
Dry recovery: 19 L (disposable filter bag) - Dry recovery: 38 L (tank)
Dry recovery: 19 L (disposable filter bag) - Dry recovery: 38 L (tank)
Dry recovery: 19 L (disposable filter bag)
- Noise level:
- 65/75 dB(A)
- 65/75 dB(A)
- 65/75 dB(A)
- Cord length:
- 10,6 m
- 10,6 m
- 10,6 m
- Phase:
- Single
- Single
- Single
- Voltage:
- 240 V
- 240 V
- 240 V
- Frequency:
- 50 Hz
- 50 Hz
- 50 Hz
- Power:
- 1200 W
- 1200 W
- 1200 W
- Current:
- 5 A
- 5 A
- 5 A