Chemical resistant gloves, Showa 772
Supplier: Showa
Certificates
About this item
These long gloves with polyester/cotton lining and full nitrile coating provide extended protection for the entire arm against oils, hydrocarbons, grease and abrasion. Impermeable for working in damp or greasy environments.
- Fully coated, extra coating over entire hand
- Extended sewn sleeve, elasticated border: Sleeve stays correctly adjusted
- Rough finish over entire surface for good grip
- Antibacterial and anti-odor treatment
- Cut and sewn
- Eyelet for ventilation and hanging
Typical applications include: marine sector, janitorial tasks, agriculture, public utilities.
Certifications: EN ISO 374-1 Type B (JKL), EN ISO 374-5, EN 388:2016 (4111X), Cat. III
Specifications
- Catalog No:
- 112-5941
- 112-5940
- 112-5939
- Model:
- 772
- 772
- 772
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Finish:
- Rough
- Rough
- Rough
- Cuff style:
- Long
- Long
- Long
- EN norm:
- EN ISO 374-1 Type B (JKL), EN ISO 374-5, EN 388:2016 (4111X)
- EN ISO 374-1 Type B (JKL), EN ISO 374-5, EN 388:2016 (4111X)
- EN ISO 374-1 Type B (JKL), EN ISO 374-5, EN 388:2016 (4111X)