Chemical and cold resistant gloves, Showa 465
Supplier: Showa
Certificates
About this item
These flexible and soft gloves feature a removable, insulated acrylic liner and a full PVC coating for oil and chemical resistance.
- Absorb perspiration: For comfortable extended wear
- Seal and protect the hand against chemicals while remaining flexible, up to −20 °C
- Impermeable for working in damp or greasy environments
- Rough finish over entire surface for better grip
- Effective cold protection, with easy clean lining
- Extended protection on the forearm
Typical applications include: Public utilities, logistics, agriculture, transport, petrochemical, marine sector, construction.
Certifications: EN ISO 374-1 Type C (KL), EN ISO 374-5, EN 388:2016 (3221X), EN 511 (121); Cat. III
Specifications
- Catalog No:
- 112-5846
- 112-5847
- 112-5848
- Model:
- 465
- 465
- 465
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Liner material:
- Acrylic
- Acrylic
- Acrylic
- Finish:
- Rough
- Rough
- Rough
- Cuff style:
- Gauntlet
- Gauntlet
- Gauntlet
- EN norm:
- EN ISO 374-1 Type C (KL), EN ISO 374-5, EN 388:2016 (3221X), EN 511 (121)
- EN ISO 374-1 Type C (KL), EN ISO 374-5, EN 388:2016 (3221X), EN 511 (121)
- EN ISO 374-1 Type C (KL), EN ISO 374-5, EN 388:2016 (3221X), EN 511 (121)