Flame retardant overalls, Ferrol
Supplier: SIOEN
Certificates
About this item
These anti-static overalls are made from breathable Sio-Flame™ fabric (99% FR cotton + 1% AST). Washable at 60 °C.
- Lay-flat collar; closure with hidden press studs under flap
- Two patched chest pockets with flap closed by concealed press studs; two patched pockets with flap
- One loop for gas detector, one ruler pocket
- One back pocket with flap closed by concealed press studs
- Round inset sleeves; sleeve narrowing by press studs
- Adjustable elasticated waist
- Good moisture management properties
- Reinforced seams for an increased durability and longer lifetime
Weight: ± 340 g/m²
Certifications: EN ISO 11612:2008 (A1 B1 C1 E3 F1), EN ISO 11611:2007 (Class 1 - A1), N ISO 13688:2013, EN 1149-5:2008
Specifications
- Catalog No:
- SIOE06VA2PIFB9850
- SIOE06VA2PIFB9848
- SIOE06VA2PIFB9862
- SIOE06VA2PIFB9852
- SIOE06VA2PIFB9858
- SIOE06VA2PIFB9846
- SIOE06VA2PIFB9844
- SIOE06VA2PIFB9860
- SIOE06VA2PIFB9856
- SIOE06VA2PIFB9854
- SIOE06VA2PIFB9864
- Model:
- Ferrol
- Ferrol
- Ferrol
- Ferrol
- Ferrol
- Ferrol
- Ferrol
- Ferrol
- Ferrol
- Ferrol
- Ferrol
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Flame-retardant, Anti-static
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Fabric:
- Sio-Flame™ fabric (99% FR cotton + 1% AST)
- Sio-Flame™ fabric (99% FR cotton + 1% AST)
- Sio-Flame™ fabric (99% FR cotton + 1% AST)
- Sio-Flame™ fabric (99% FR cotton + 1% AST)
- Sio-Flame™ fabric (99% FR cotton + 1% AST)
- Sio-Flame™ fabric (99% FR cotton + 1% AST)
- Sio-Flame™ fabric (99% FR cotton + 1% AST)
- Sio-Flame™ fabric (99% FR cotton + 1% AST)
- Sio-Flame™ fabric (99% FR cotton + 1% AST)
- Sio-Flame™ fabric (99% FR cotton + 1% AST)
- Sio-Flame™ fabric (99% FR cotton + 1% AST)
- Weight:
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²
- 340 g/m²