Refrigerators, multi-temperature wine cabinets
Catalog # 471-0395
Supplier: Liebherr
Specifications
- W×D×H ext.:660×671×1855 mm
- Description:Refrigerator, multi temperature wine storage cabinet, WTes 4677 Vinidor
- Seq:04
- Model:WTes 4677 Vinidor
- Cat. No.:471-0395
- Alarm:Audible, optical and acoustical
- Display:Digital
- Door lock:Yes
- Door type:1 solid swing door, reversible hinge right
- Fans:with Fan
- Material:Stainless steel
- Shelves/drawers:13 shelves
- Pk:1
- Temperature:5...20 °C
Specifications
About this item
Cabinets designed for the storage and ageing of wines a protected environment.
- Digital temperature display
- Height-adjustable wooden grid shelves
- High-quality SwingLine design, reversible doors and subsequent lock
- Forced air cooling and fresh air supply via activated charcoal filter
- Vibration-free compressors