Wound and eyewash sprays
Catalog # PLUM4554
Supplier: Plum Safety
Specifications
- Description:Wound and eye wash spray, 250 ml spray can
- Seq:02
- Pk:1
Specifications
About this item
This spray provides immediate and effective care to minor accidents such as cuts and scrapes on the skin or dust and dirt in the eyes. It helps to minimises the risk of further infection or damage.
- Quick and easy single hand operation
- Safe, precise and effective rinsing
- Dust cap to protect the spray nozzle from contamination
- Easy to transport, classed as a non flammable aerosol
- Environmental friendly and fully recyclable
- Hypoallergenic
- Sterile solution without preservatives
It is a portable, easy to use, saline-based and pain-free spray. It works at any angle, providing a balanced flow rate of sterile 0,9% saline solution, strong enough for washing away clot and foreign bodies from wounds, yet soft enough for washing the eyes.
Ideal for the industrial sector, production industry, laboratories, transport of dangerous goods, first responders, law enforcement, firefighters, military and first rescue services, such as disaster relief.
Shelf-life: 3 years. Expiry date is shown on the bottom of the can.