Order Entry
Finland
ContactUsLinkComponent
 
PURELL® ADX-12™ Dispensers, 1200 ml
Catalog # GOJO8820-06
undefined
PURELL® ADX-12™ Dispensers, 1200 ml
Catalog # GOJO8820-06

Specifications

  • Capacity:
    1200 ml
  • Colour:
    White
  • Description:
    PURELL® ADX-12™ dispenser
  • Seq:
    01
  • Pk:
    1

Specifications

About this item

PURELL® Advanced Hand Sanitiser high-capacity dispensers are ideal for high traffic areas. Large sight window, skylight, and crystal clear refill bottles make it easy to check fill status. Converts to a locking dispenser at any time by simply removing the key from inside the dispenser.

  • Slim, high-capacity design
  • Large sight window for at-a-glance monitoring
  • Converts to a locking dispenser; key included
  • Lifetime guarantee

CLEAN SEALED™ refills are made of robust, recyclable PET material, using 30% less plastic than rigid HDPE refills. Removable pump makes recycling easy. The optional accessory wall plate is easy to install, and covers unsightly wall damage. A universal backplate hole pattern simplifies mounting. It can be added after dispenser installation.

Ordering information: This manual dispenser is part of the GOJO free dispenser program. To receive a FREE of CHARGE manual dispenser, you need to purchase at least one refill. The manual dispensers available for this offer are GOJO® ADX-12™, PURELL® ADX-12™, GOJO® ADX-7™, PURELL® ES4 soap, and hand sanitiser, GOJO® PRO TDX™, and GOJO® FMX™.

Skin care

Product Information